5KC49QN0716
Description
5KC49QN0716 EXPLOSION PROOF MOTOR ; 1/2HP 1500RPM EPFC 56 1/60/110/220-230V
Part # C1807
BDI # 17089938
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
Rigid
G841A;056T17G15599
Description
G841A ; 056T17G15599 EP MOTOR ; 1HP 1800RPM EPFC 56C 3/60/230/460V
Part # G841A
BDI # 22326840
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.91
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Round Frame
184TTGCD6575
Description
184TTGCD6575 MOTOR ; 5 1800 EPFC 184TC 3/60/230/460
Part # C365B
BDI # 27214407
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1755/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid
E506A;256TTGCD6526
Description
256TTGCD6526 EXPLOSION PROOF AC MOTOR ; 3PH 20HP 1800RPM 256T 230/460VAC
Part # E506A
BDI # 27219775
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1768/1472
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 48.5/24.2 Ampere | 4 Poles
Mounting Method:
Rigid
C362A;145TTGN6536
Description
C362A ; 145TTGN6536 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145TC 3/60/230/460V
Part # C362A
BDI # 22328233
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid