MPM3458
Description
MPM3458 AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ 48 3413M
Part # MPM3458
BDI # 130145
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800/1500
Hertz:
50/60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.72
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L3409M
Description
L3409M GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3409M
BDI # 129451
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
NM3454
Description
NM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 3PH 60HZ 48 3413M TENV F1
Part # NM3454
BDI # 130238
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3458
Description
M3458 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 48 3413M TEFC F1
Part # M3458
BDI # 129541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L1208-50
Description
L1208-50 GENERAL AC MOTOR ; .5 /KW .37 2870RPM 1PH 50HZ 48 3420LC OP
Part # L1208-50
BDI # 129355
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.75
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted