Page 1 of 2

Next

Compare
119428.00

COMPARE

119428.00

Description
119428.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56C EPFC 230/460V 3PH 60HZ

LEESON

Part # 119428.00

BDI # 22850729

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.81
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.2 To 4/2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
E114192.00

COMPARE

E114192.00

Description
E114192.00 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 56H 230/460V 3PH 60HZ

LEESON

Part # E114192.00

BDI # 22850815

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
J063A;056T34F99029

COMPARE

J063A;056T34F99029

Description
056T34F99029 JET PUMP MOTOR ; 1HP 3600RPM TEFC 56J 3/60/230/460V

LEESON

Part # J063A

BDI # 22327108

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191562.00

COMPARE

191562.00

Description
191562.00 WASHDOWN MOTOR ; 2HP 3450RPM 56HC 208-230/460V 3PH 60HZ

LEESON

Part # 191562.00

BDI # 20520355

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
J062;056T34F5343

COMPARE

J062;056T34F5343

Description
056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208230/460V

LEESON

Part # J062

BDI # 22327080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY