12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Part # 46579666
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
4G-4FJX
Description
G25170-0404 HYDRAULIC HOSE COUPLING ; POR 4G-4FJX1/4" ID 7/16"-20 UNF 5/PAK
Part # 710308045
BDI # 1107733
G25170-1212;12G-12FJX
Description
G25170-1212 HYDRAULIC HOSE COUPLING ; POR 12G-12FJX 3/4" HOSE ID 1-1/16"-12 UN
Part # G25170-1212
BDI # 1092583
FLC0319-04
Description
FLC0319-04 FLARELESS BITE FERRULE ; STEEL W/1/4" TUBE OD
Part # FLC0319-04
BDI # 19320737