FT100X100

COMPARE

FT100X100

Description
FT100X100 SUCTION HOSE ; 1"X1.28" ODX100' CLR PVC

KURIYAMA

Part # FT100X100

BDI # 21443257

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.28
Outside Diameter - Millimeter: 32.512
Other Features: 100 PSI at 68 Deg F | 70 PSI at 104 Deg F | Smooth Outer Cover
Typical Use: Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty

Inside Diameter - Millimeter: 25.4
Color: Clear

Price Inventory : Available to order
Loading Price
QTY