Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
24 VDC
KQ2ZD06-02AS
Description
KQ2ZD06-02AS ; FITTING DBLE BR UNI MALE ELBO 10/PACK
Part # KQ2ZD06-02AS
BDI # 17948864
KQ2H07-35S-X23
Description
KQ2H07-35S-X23 ; FITTING MALE CONNECTOR
Part # KQ2H07-35S-X23
BDI # 17945016