Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type 8 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Type 18 | Split Taper Bushings
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
254
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web With Spoke Style | Type B3
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
304.8
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
7.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
182.88