Page 1 of 8

Next

Compare
862BF-1.9K-M8

COMPARE

862BF-1.9K-M8

Description
862BF-1.9K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00342

BDI # 180237

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 875
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
832BF-1.9K-M8

COMPARE

832BF-1.9K-M8

Description
832BF-1.9K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00137

BDI # 180033

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 875
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 11.57
Overall Width - Inch: 6.3

Price Inventory : Available to order
Loading Price
QTY
F832BF-1.9K-B9-M8

COMPARE

F832BF-1.9K-B9-M8

Description
F832BF-1.9K-B9-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00655

BDI # 180458

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 875
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 10.65
Overall Width - Inch: 9.26

Price Inventory : Available to order
Loading Price
QTY
872BF-1.9K-M8

COMPARE

872BF-1.9K-M8

Description
872BF-1.9K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00445

BDI # 180339

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 875
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.32
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
F862B-1.9K-B11-M1

COMPARE

F862B-1.9K-B11-M1

Description
F862B-1.9K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00872

BDI # 180659

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 875
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.61
Overall Width - Inch: 9.26

Price Inventory : Available to order
Loading Price
QTY