01EB311EX
Description
COP.01EB311EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MED DUTY 3-11/16"
Part # COP.01EB311EX
BDI # 17116021
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
81
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB311GR
Description
COP.01EB311GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MED DUTY 3-11/16"
Part # COP.01EB311GR
BDI # 17116022
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
81
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B311EX
Description
COP.02B311EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3-11/16"
Part # COP.02B311EX
BDI # 17116064
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B311GR
Description
COP.02B311GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3-11/16"
Part # COP.02B311GR
BDI # 17116065
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
61.112
Other Features:
Double Row | Single Lock Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
125.425
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar