PHE FRC110HTB
Description
PHE FRC110HTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC110HTB
BDI # 1281457
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.409
Length Thru Bore - Millimeter:
26.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
100
Coupling Type:
Jaw Coupling
PHE FRC110FTB
Description
PHE FRC110FTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC110FTB
BDI # 1281456
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.409
Length Thru Bore - Millimeter:
26.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
100
Coupling Type:
Jaw Coupling
PHE FRC110RSB
Description
PHE FRC110RSB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC110RSB
BDI # 1422202
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.409
Length Thru Bore - Millimeter:
45.3
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
100
Coupling Type:
Jaw Coupling
LC150 COLLAR WITH SCREWS
Description
LC150 COLLAR WITH SCREWS
Part # LC150-COLLAR-W/SCREWS
BDI # 595657
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 1240 | Urethane 1860 | Hytrel/Bronze 3708In-Lbs
Width - Inch:
0
Features
Component:
Spider
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
4.409
Outside Diameter - Millimeter:
112
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
370Nm