SSEM25WW
Description
SSEM25WW SSE SSB LINEAR BALL BEARING ; 25MM BORE 40MM OD
Part # SSEM25WW
BDI # 1405741
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.283
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SSETWNM30DD
Description
SSETWNM30DD SSE SSP TWIN PLW BLCK BRG ; 30MM ID X 35MM B2C HT 4 BOLT
Part # SSETWNM30DD
BDI # 854809
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68
Nominal Bolt Center Across Shaft - Millimeter:
68
Other Features:
M10 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SSEPBOAM30DD
Description
SSEPBOAM30DD SSE SSP PLW BLCK BEARING ; 30MM BORE 4 BOLT ALUMINUM
Part # SSEPBOAM30DD
BDI # 854764
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68
Nominal Bolt Center Across Shaft - Millimeter:
68
Other Features:
M10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
SSEPBOM40DD
Description
SSEPBOM40DD SSE SSP PILLOW BLOCK BEARING ; 40MM BORE 4 BOLT ALUMINUM
Part # SSEPBOM40DD
BDI # 854770
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Nominal Bolt Center Across Shaft - Millimeter:
86
Other Features:
M12 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
SSEPBM25DD
Description
SSEPBM25DD SSE SSP PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM
Part # SSEPBM25DD
BDI # 854758
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
60
Other Features:
M10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable