Page 1 of 2

Next

Compare
815A31

COMPARE

815A31

Description
815A31 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A31

BDI # 625465

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A31

COMPARE

820A31

Description
820A31 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A31

BDI # 625522

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: Arm Body
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CI820-31T_1IN_1KW1SS_A

Description
CI820-31T_1IN_1KW1SS_A SPROCKET ; NON-RETURNABLE

REXNORD

Part # CI820-31T_1IN_1KW1SS_A

BDI # 27495133

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.452
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 189.281
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-31T 1IN 1KW 1SS

COMPARE

CI815-31T 1IN 1KW 1SS

Description
CI815-31T 1IN 1KW 1SS SPROCKET ; POR 401-165-24 NON-SPLIT

REXNORD

Part # 10028789

BDI # 21556503

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.45
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 189.23
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-12T-1IN-KWSS-B 401-60318-3

COMPARE

CI1700-12T-1IN-KWSS-B 401-60318-3

Description
CI1700-12T-1IN-KWSS-B SPROCKET ; POR 401-60318-3 NON-SPLIT

REXNORD

Part # 10028771

BDI # 24115714

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY