B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-31LSRRD-36
Description
C5-31LSRRD-36 RETURN IDLER ; LIVE SHFT RBR DISC 36" BELT W 5" RLR 31D
Part # C5-31LSRRD-36
BDI # 23145016
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
HD5-RSFL-33.00
Description
HD5-RSFL-33.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # HD5-RSFL-33.00
BDI # 23174968
Features
Roller Width - Inch:
33
Roller Width - Millimeter:
838.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
762
Product Name:
Roller
HD5-RSFL-39.00
Description
HD5-RSFL-39.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # HD5-RSFL-39.00
BDI # 23174970
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
C5-R-30SB
Description
C5-R-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA C
Part # C5-R-30SB
BDI # 21455620
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount