Page 1 of 3

Next

Compare
D5-CITS-60SB

COMPARE

D5-CITS-60SB

Description
D5-CITS-60SB IDLER ROLLER ; CI STEEL 60" BELT W 5" RLR

PRECISION PULLEY

Part # D5-CITS-60SB

BDI # 23163050

Features

Roller Width - Inch: 36.5
Roller Width - Millimeter: 927.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
C4-20CIT-60SB

COMPARE

C4-20CIT-60SB

Description
C4-20CIT-60SB TROUGHING IDLER ; CI 60" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20CIT-60SB

BDI # 23178288

Features

Roller Width - Inch: 36.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35CIT-60SB

COMPARE

C4-35CIT-60SB

Description
C4-35CIT-60SB TROUGHING IDLER ; CI 60" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35CIT-60SB

BDI # 23179546

Features

Roller Width - Inch: 36.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFLI-36SB

COMPARE

B5-CIFLI-36SB

Description
B5-CIFLI-36SB FLAT CARRIER ROLLER ; CI RBR DISC 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFLI-36SB

BDI # 23174171

Features

Roller Width - Inch: 36.375
Roller Width - Millimeter: 923.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
B5-CIFRD-36SB

COMPARE

B5-CIFRD-36SB

Description
B5-CIFRD-36SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFRD-36SB

BDI # 23174209

Features

Roller Width - Inch: 36.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 44
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY