5B136SF
Description
5B136SF CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SF BUSHING CAST IRON
Part # 5B136SF
BDI # 17109581
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
4B110SK
Description
4B110SK CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION SK BUSHING CAST IRON
Part # 4B110SK
BDI # 17108778
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
1B154SK
Description
1B154SK QD SHEAVE ; 1 GRV B SECTION SK BUSHING CAST IRON
Part # 1B154SK
BDI # 17105078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
6B124SF
Description
6B124SF CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SF BUSHING CAST IRON
Part # 6B124SF
BDI # 17110223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
1B136SDS
Description
1B136SDS QD SHEAVE ; 1 GRV B SECTION SDS BUSHING CAST IRON
Part # 1B136SDS
BDI # 17105076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1