Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 1462

Next

Compare
CJ 65/75B HUB CI RSB

COMPARE

CJ 65/75B HUB CI RSB

Description
CJ65/75 HUB RSB ; LOVEJOY CJ65/75 HUB

TIMKEN LOVEJOY

Part # 68514462061

BDI # 1403135

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 74.93
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling
Torque: 5530In-Lbs

Price Inventory : In stock
Loading Price
QTY
L070 3/8 NKW

COMPARE

L070 3/8 NKW

Description
L070 HUB 3/8 N/KW

TIMKEN LOVEJOY

Part # L070 HUB 3/8 N/KW

BDI # 592553

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
H222

COMPARE

H222

Description
H222

TIMKEN

Part # H222

BDI # 1356615

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 63
Length Thru Bore - Inch: 2.48
Bore - Millimeter: 100

Bore - Inch: 3.937
Other Features: Lock Washer | Tapered Threaded Sleeve

Price Inventory : In stock
Loading Price
QTY
008-10483

COMPARE

008-10483

Description
008-10483

TIMKEN

Part # 100068213

BDI # 1424046

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.515" Maximum Bore Size | 203KRR5 Bearing

Price Inventory : In stock
Loading Price
QTY
010-10483

COMPARE

010-10483

Description
010-10483

TIMKEN

Part # 100080651

BDI # 1424047

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : In stock
Loading Price
QTY