Page 1 of 2596

Next

Compare
SNW-18 X 3 3/16

COMPARE

SNW-18 X 3 3/16

Description
SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB

TIMKEN

Part # SNW-18 X 3 3/16

BDI # 1373534

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 67.208
Length Thru Bore - Inch: 2.646
Bore - Millimeter: 80.975

Bore - Inch: 3.188
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : In stock
Loading Price
QTY
CJ 42/55B CI 50MM KW

COMPARE

CJ 42/55B CI 50MM KW

Description
CJ 42/55B CI 50MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW

TIMKEN LOVEJOY

Part # CJ42/55B-HUB-PM-50MM-14X3.8MMKW

BDI # 596538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
7S 1-5/8 3/8X3/16 KW

COMPARE

7S 1-5/8 3/8X3/16 KW

Description
7S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-5/8-3/8X3/16KW

BDI # 594335

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
QF175X2-3/8

COMPARE

QF175X2-3/8

Description
QF175X2-3/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF175X2-3/8

BDI # 20395808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
CJ38A-HUB-PM-1-1/8-1/4X1/8KW

COMPARE

CJ38A-HUB-PM-1-1/8-1/4X1/8KW

Description
CJ38A-HUB-PM-1-1/8-1/4X1/8KW HUB ; 1-1/8" BORE

TIMKEN LOVEJOY

Part # CJ38A-HUB-PM-1-1/8-1/4X1/8KW

BDI # 23676538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 66.04
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY