Page 1 of 71

Next

Compare
4J 5/8

COMPARE

4J 5/8

Description
4J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 5/8

BDI # 619411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
4J 7/8

COMPARE

4J 7/8

Description
4J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 7/8

BDI # 619412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 1/2

BDI # 618363

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : In stock
Loading Price
QTY
6J 1 1/8

COMPARE

6J 1 1/8

Description
6J 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 1 1/8

BDI # 622541

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : In stock
Loading Price
QTY