W3614M65-3030
Description
W3614M65-3030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756078
Part # W3614M65-3030
BDI # 24304249
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
W3814M65-3030
Description
W3814M65-3030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756089
Part # W3814M65-3030
BDI # 24304271
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
10-B-110-TB
Description
10-B-110-TB V-BELT SHEAVE ; QD BUSHED 101759721
Part # 10-B-110-TB
BDI # 24304675
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
10
6-C-110-TB
Description
6-C-110-TB V-BELT SHEAVE ; QD BUSHED 101759161
Part # 6-C-110-TB
BDI # 24309475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
6
6-C-105-TB
Description
6-C-105-TB V-BELT SHEAVE ; QD BUSHED 101759155
Part # 6-C-105-TB
BDI # 24309463
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
6