S853BR-132K-M1
Description
S853BR-132K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01313
BDI # 181084
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53
SF863BR-132K-B7-M1
Description
SF863BR-132K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01631
BDI # 181365
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
S833BR-132K-M1
Description
S833BR-132K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01222
BDI # 180994
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
SF863BR-132K-B5-M1
Description
SF863BR-132K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01630
BDI # 181364
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
SF843BR-132K-B5-M1
Description
SF843BR-132K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01497
BDI # 181236
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12