Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                87.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                101.6
                        
        
                            Other Features:
                            
                                Single Reduction | Totally Enclosed Non-Vented Sealing
                        
        
                            Global Part Number GPN:
                            
                                349672
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.99
                        
        
F713-20-B5-J
        
            Description
            
            F713-20-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
    
Part # 51881
BDI # 171395
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                87.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                33.782
                        
        
                            Other Features:
                            
                                Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                343489
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                6.065
                        
        
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                87.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                76.2
                        
        
                            Other Features:
                            
                                Single Reduction | Totally Enclosed Non-Vented Sealing
                        
        
                            Global Part Number GPN:
                            
                                348513
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.7
                        
        
F231D-20-B9
        
            Description
            
            F231D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
    
Part # 47228
BDI # 169603
Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                87.5
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                78.994
                        
        
                            Nominal Center Distance - Inch:
                            
                                3.11
                        
        
                            Other Features:
                            
                                Double Reduction | Other Mount Torque Arm Mounted
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                8.06
                        
        
40Q20LR21WP
        
            Description
            
            40Q20LR21WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
    
Part # 40Q20LR21WP
BDI # 278303
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                87.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                101.6
                        
        
                            Other Features:
                            
                                Single Reduction | Totally Enclosed Non-Vented Sealing
                        
        
                            Global Part Number GPN:
                            
                                349751
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.39