S843BR-900K-M1
        
            Description
            
            S843BR-900K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01282
BDI # 181054
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.125HP
                        
        
                            Nominal Max Output RPM:
                            
                                1.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                22.606
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.89
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.74
                        
        
TWF113A-900 DM5
        
            Description
            
            TWF113A-900 DM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
    
Part # 42780
BDI # 168932
Features
        
                            Mounting Frame:
                            
                                Special
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                1.9
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                44.45
                        
        
                            Other Features:
                            
                                Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
                        
        
                            Global Part Number GPN:
                            
                                339184
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                7.063
                        
        
SF853BR-900K-B5-M1
        
            Description
            
            SF853BR-900K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01580
BDI # 181315
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                1.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                22.606
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.89
                        
        
                            Other Features:
                            
                                Triple Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.17
                        
        
SF843BR-900K-B5-M1
        
            Description
            
            SF843BR-900K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01512
BDI # 181251
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                1.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                20.574
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.81
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12
                        
        
WA309A-900K-K
        
            Description
            
            WA309A-900K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
    
Part # 45581
BDI # 169064
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.125HP
                        
        
                            Nominal Max Output RPM:
                            
                                1.9
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                28.448
                        
        
                            Other Features:
                            
                                Double Reduction | Sub Fractional HP
                        
        
                            Global Part Number GPN:
                            
                                339204
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                5.125