F180-14MGT-40-E
        
            Description
            
            F180-14MGT-40-E SYNCHRONOUS PULLEY ; 180GROVES 14MM P 40MM W
    
Part # 77114380
BDI # 1124156
Features
        
                            Pitch Diameter - Inch:
                            
                                31.58
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                31.47
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type F3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                802.132
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                40
                        
        
14MPC-180S-68-4535
        
            Description
            
            14MPC-180S-68-4535 SYNCHRONOUS PULLEY
    
Part # 14MPC180S68
BDI # 987091
Features
        
                            Pitch Diameter - Inch:
                            
                                31.58
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                31.47
                        
        
                            Face Width - Millimeter:
                            
                                84.582
                        
        
                            Face Width - Inch:
                            
                                3.33
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                802.132
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        
8MX180S36-3020
        
            Description
            
            8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH
    
Part # 8MX180S36-3020
BDI # 21977060
Features
        
                            Pitch Diameter - Inch:
                            
                                0.71
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.708
                        
        
                            Face Width - Millimeter:
                            
                                1.83
                        
        
                            Face Width - Inch:
                            
                                0.072
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                18.046
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                36
                        
        
8MX180S62-3525
        
            Description
            
            8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH
    
Part # 8MX180S62-3525
BDI # 21977062
Features
        
                            Pitch Diameter - Inch:
                            
                                0.71
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.708
                        
        
                            Face Width - Millimeter:
                            
                                2.88
                        
        
                            Face Width - Inch:
                            
                                0.113
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                18.046
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                18.046
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.983
                        
        
                            Face Width - Millimeter:
                            
                                21.59
                        
        
                            Face Width - Inch:
                            
                                0.85
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                458.368
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                12