PHE 1170TGVCOVER
Description
PHE 1170TGVCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1170TGVCOVER
BDI # 1281914
Features
Component:
Vertical Split Cover
Width - Millimeter:
452
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
22.992
Outside Diameter - Millimeter:
584
Other Features:
Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.795
F 7E SLEEVE WITH O-RING
Description
F 7E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-7E-SLEEVE-W/O-RING
BDI # 597521
Features
Component:
Sleeve Assembly
Width - Millimeter:
450.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
1008000In-Lbs
Width - Inch:
17.75
FX 7E SLEEVE W/SEAL
Description
FX 7E COUPLING SLEEVE W/SEAL
Part # FX-7E-SLEEVE-W/SEAL
BDI # 23187252
Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
HercuFlex | Flanged | 2000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
Width - Inch:
17.76
Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 2000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
Width - Inch:
17.76