Page 1 of 7

Next

Compare
6B5V250-R1

COMPARE

6B5V250-R1

Description
6B5V250-R1 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469260

BDI # 22265305

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.28
Outside Diameter - Millimeter: 642.112
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: R1
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
200A30

COMPARE

200A30

Description
200A30 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A30

BDI # 617242

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 23.917
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.285
Global Part Number GPN: 31551
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
4B5V250-B

COMPARE

4B5V250-B

Description
4B5V250-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469170

BDI # 21832646

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.28
Outside Diameter - Millimeter: 642.112
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1C30

COMPARE

PHS 200-1C30

Description
PHS 200-1C30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1C30

BDI # 1291997

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1A30

COMPARE

PHS 200-1A30

Description
PHS 200-1A30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1A30

BDI # 1291972

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY