8MX36S12-1610
        
            Description
            
            8MX36S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756441
    
Part # 8MX36S12-1610
BDI # 24302562
Features
        
                            Pitch Diameter - Inch:
                            
                                3.609
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                101.854
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.546
                        
        
                            Face Width - Millimeter:
                            
                                18.288
                        
        
                            Face Width - Inch:
                            
                                0.72
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                91.67
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX36S36-1610
        
            Description
            
            8MX36S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756443
    
Part # 8MX36S36-1610
BDI # 24302566
Features
        
                            Pitch Diameter - Inch:
                            
                                3.609
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                101.854
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.546
                        
        
                            Face Width - Millimeter:
                            
                                40.132
                        
        
                            Face Width - Inch:
                            
                                1.58
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                91.67
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.609
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                101.854
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.546
                        
        
                            Face Width - Millimeter:
                            
                                40.132
                        
        
                            Face Width - Inch:
                            
                                1.58
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                91.67
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
8MX36S62-1610
        
            Description
            
            8MX36S62-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756444
    
Part # 8MX36S62-1610
BDI # 24302568
Features
        
                            Pitch Diameter - Inch:
                            
                                3.609
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                101.854
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.546
                        
        
                            Face Width - Millimeter:
                            
                                66.675
                        
        
                            Face Width - Inch:
                            
                                2.625
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                91.67
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
F8MX36S21-SH
        
            Description
            
            F8MX36S21-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755363
    
Part # F8MX36S21-SH
BDI # 24302778
Features
        
                            Pitch Diameter - Inch:
                            
                                3.609
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                101.829
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.546
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                91.669
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter