W728M12-SDS
Description
W728M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W728M12-SDS
BDI # 613123
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578044
Pitch Diameter - Millimeter:
183.337
W728M22-SK
Description
W728M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W728M22-SK
BDI # 613124
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578045
Pitch Diameter - Millimeter:
183.337
W728M35-SK
Description
W728M35-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W728M35-SK
BDI # 613125
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578046
Pitch Diameter - Millimeter:
183.337
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578047
Pitch Diameter - Millimeter:
183.337
W728M12-SDS
Description
W728M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756165
Part # W728M12-SDS
BDI # 24304423
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed