Page 1 of 37

Next

Compare
L035 SPIDER SOX 55-60 DURO

COMPARE

L035 SPIDER SOX 55-60 DURO

Description
L035 SPIDER SOX 55-60 DURO CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514410118

BDI # 1403101

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3.5In-Lbs

Price Inventory : In stock
Request A Price QTY
L035 1/8 NKW

COMPARE

L035 1/8 NKW

Description
L035 HUB 1/8 NKW ; 1/8" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # 68514410124

BDI # 592513

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY
15XL037

COMPARE

15XL037

Description
15XL037 TIMING PULLEY ; 101756241

TIMKEN

Part # 15XL037

BDI # 24302082

Features

Pitch Diameter - Inch: 0.955
Flange Outside Diameter - Millimeter: 30.074
Inch - Metric: Inch
Outside Diameter - Inch: 0.935
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 24.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
14XL037

COMPARE

14XL037

Description
14XL037 TIMING PULLEY ; 101756239

TIMKEN

Part # 14XL037

BDI # 24302078

Features

Pitch Diameter - Inch: 0.891
Flange Outside Diameter - Millimeter: 28.448
Inch - Metric: Inch
Outside Diameter - Inch: 0.871
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 22.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
K91501-2

COMPARE

K91501-2

Description
K91501-2 BEARING LOCKWASHER

TIMKEN

Part # K91501-2

BDI # 1362146

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.923
Outside Diameter - Millimeter: 23.444
Inside Diameter - Millimeter: 12.675

Price Inventory : Available to order
Request A Price QTY