Page 1 of 368

Next

Compare
P64-8M-85-SK

COMPARE

P64-8M-85-SK

Description
P64-8M-85-SK SYNCHRONOUS PULLEY

TB WOODS

Part # P648M85SK

BDI # 984996

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
9S 1 1/4

COMPARE

9S 1 1/4

Description
9S 1 1/4 SLEEVE COUPLING FLANGE ; 1-1/4" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 1/4

BDI # 625790

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
H50B30F X 1

COMPARE

H50B30F X 1

Description
H50B30F X 1 SPROCKET ; 5/8" P 30T 1.125" BORE HARDENED

TSUBAKI

Part # 50BS30HT 1

BDI # 916722

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
50X30

COMPARE

50X30

Description
50X30 WELD ON SPROCKET

RINGBALL

Part # 50X30

BDI # 18261167

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.321
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
40X38

COMPARE

40X38

Description
40X38 WELD ON SPROCKET

RINGBALL

Part # 40X38

BDI # 18264130

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.055
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.334
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 153.79
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY