3 5V 1130 SF
Description
3 5V 1130 SF V-BELT SHEAVE ; 3 GROOVES 11.3" OD BUSHED
Part # 3 5V 1130 SF
BDI # 618316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
581414
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Simplex Type
Global Part Number GPN:
569452
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
160BTB16
Description
160BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB16
BDI # 615989
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32000
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
160F16H
Description
160F16H ROLLER CHAIN SPROCKET ; 160 CHAIN 16 TEETH 1 ROW HT
Part # 160F16H
BDI # 616045
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31299
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
10 5V 1130 F
Description
10 5V 1130 F V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 5V 1130 F
BDI # 613756
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580849
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10