Features
        
                            Chain Pitch - Inch:
                            
                                0.625
                        
        
                            Chain Size:
                            
                                50
                        
        
                            Chain Pitch - Millimeter:
                            
                                15.875
                        
        
                            Chain Type:
                            
                                Roller Chain
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.32
                        
        
                            Length Thru Bore - Millimeter:
                            
                                18.288
                        
        
                            Other Features:
                            
                                0.343 Inch Teeth Width | With 203KRR2 Bearing
                        
        
50BB15H 5/8
        
            Description
            
            50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
    
Part # 50BB15H 5/8
BDI # 621213
Features
        
                            Chain Pitch - Inch:
                            
                                0.625
                        
        
                            Chain Size:
                            
                                50
                        
        
                            Chain Pitch - Millimeter:
                            
                                15.875
                        
        
                            Chain Type:
                            
                                Roller Chain
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.32
                        
        
                            Length Thru Bore - Millimeter:
                            
                                18.288
                        
        
                            Other Features:
                            
                                0.343 Inch Teeth Width
                        
        
PHS 50-2BH15
        
            Description
            
            PHS 50-2BH15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 50-2BH15
BDI # 24760221
Features
        
                            Chain Pitch - Inch:
                            
                                0.625
                        
        
                            Chain Size:
                            
                                50-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                15.875
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.32
                        
        
                            Pitch Diameter - Millimeter:
                            
                                0
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHE L110-1-1/2INCH
        
            Description
            
            PHE L110-1-1 /2INCH JAW COUPLING HUB ; NON-RETURNABLE
    
Part # PHE L110-1-1/2INCH
BDI # 24759344
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                3.32
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.672
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                84.328
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
PHE L110-11/16INCH
        
            Description
            
            PHE L110-11 /16INCH JAW COUPLING HUB ; NON-RETURNABLE
    
Part # PHE L110-11/16INCH
BDI # 24759627
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                3.32
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.672
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                84.328
                        
        
                            Coupling Type:
                            
                                Jaw Coupling