8MX37S36-1610
Description
8MX37S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756450
Part # 8MX37S36-1610
BDI # 24302574
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
8MX37S12-1610
Description
8MX37S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756448
Part # 8MX37S12-1610
BDI # 24302570
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
8MX37S21-1610
Description
8MX37S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756449
Part # 8MX37S21-1610
BDI # 24302572
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed