Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Self Aligning:
No
NA4828-XL
Description
NA4828-XL X-LIFE NEEDLE ROLLER BRG ; 140MM BORE 175MM OD
Part # NA4828-XL
BDI # 18314031
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591152
Self Aligning:
No
K165X173X26-A/0-7
Description
K165X173X26-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE 165MM X 173MM X 26MM
Part # K165X173X26-A/0-7
BDI # 1174204
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.811
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374054
Self Aligning:
No
IR160X175X40-EGS
Description
IR160X175X40-EGS BEARING INNER RING ; NON-RETURNABLE 160MM ID X 175MM OD
Part # IR160X175X40-EGS
BDI # 1181046
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
NA4828-XL-C3
Description
NA4828-XL-C3 X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 140MM ID X 175MM OD
Part # NA4828-XL-C3
BDI # 18315308
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | C3 Clearance | Steel Cage | Ground Raceway with Rib | Oil Hole
Self Aligning:
No