Page 1 of 41

Next

Compare
8014MT115A

COMPARE

8014MT115A

Description
8014MT115A ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT115A

BDI # 927396

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 356.514
Mounting Method: Rough Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
8014MT115A-4545

COMPARE

8014MT115A-4545

Description
8014MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT115A-4545

BDI # 927397

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
8014MT115A-F1.625

COMPARE

8014MT115A-F1.625

Description
8014MT115A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT115A-F1.625

BDI # 927401

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 356.514
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
W80-14M-90-J

COMPARE

W80-14M-90-J

Description
W80-14M-90-J SPROCKET

CONTINENTAL

Part # W80-14M-90-J

BDI # 414116

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W80-14M-42-E

COMPARE

W80-14M-42-E

Description
W80-14M-42-E SPROCKET

CONTINENTAL

Part # W80-14M-42-E

BDI # 414114

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY