203CMTP35 Q140
Description
203CMTP35 Q140 SHAFT MOUNT REDUCER ; NON-RETURNABLE
Part # PD0021
BDI # 358836
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.604
Nominal Center Distance - Inch:
5.26
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.39
HI5372G2 49 56C M1
Description
HI5372G2 49 56C M1 HELICAL GEAR DRIVE ; NON-RETURNABLE POWERATIO 5000
Part # 0280-03215
BDI # 24008297
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
36
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.42
Overall Width - Inch:
7.87
115CMTP09 Q180
Description
115CMTP09 Q180 SHAFT MNT REDUCER ; NON-RETURNABLE
Part # PC0021
BDI # 358813
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.09
207CMTP35 Q180
Description
207CMTP35 Q180 SHAFT MNT REDUCER ; NON-RETURNABLE
Part # PE0027
BDI # 358851
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
154.432
Nominal Center Distance - Inch:
6.08
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.83
107CMTP15 Q56
Description
107CMTP15 Q56 SHAFT MNT REDUCER ; NON-RETURNABLE
Part # PB0012
BDI # 358798
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.758
Nominal Center Distance - Inch:
3.77
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.39