Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CFE 3 SB
Description
CFE 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300212000
BDI # 344068
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20438
CF 3 SB
Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300112000
BDI # 343991
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20842
CYR 3 S
Description
CYR 3 S CAM FOLLOWER BEARING ; 1" BORE 3" RLR DIA 1-3/4" RLR WD
Part # 4300110000
BDI # 344138
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21283
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238514