15445 / 1.535X1.968X0.335 HMSA3 R
Description
CRSEAL 15445 / 1.535X1.968X0.335 HMSA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15445
BDI # 1242900
Features
Housing Bore - Millimeter:
49.987
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
1.968
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604762
12399 / 1.25X1.968X0.469 HM18 R
Description
CRSEAL 12399 / 1.25X1.968X0.469 HM18 R ; NON-RETURNABLE SGL LIP SEAL
Part # 12399
BDI # 1240752
Features
Housing Bore - Millimeter:
49.987
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
1.968
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604769
12398 / 1.25X1.968X0.438 HM14 R
Description
CRSEAL 12398 / 1.25X1.968X0.438 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 12398
BDI # 1240751
Features
Housing Bore - Millimeter:
49.987
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
1.968
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181438
19989 H1L5
Description
19989 H1L5 SOLID SEAL ; NBR SPCL 1.500 1.968 .312 NON RETURNABLE
Part # 19989 H1L5
BDI # 19060762
Features
Housing Bore - Millimeter:
49.987
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.968
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
49.987
Nominal Width - Millimeter:
11.024
Housing Bore - Inch:
1.968
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.434
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range