Page 1 of 4

Next

Compare
E120 HSU ELEMENT OMEGA 7300070HSU

COMPARE

E120 HSU ELEMENT OMEGA 7300070HSU

Description
E120 HSU ELEMENT OMEGA 7300070HSU

REXNORD

Part # 9650082

BDI # 18143300

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
E120 HDY ELEMENT OMEGA 7300070HDY

COMPARE

E120 HDY ELEMENT OMEGA 7300070HDY

Description
E120 HDY ELEMENT OMEGA 7300070HDY ; YELLOW

REXNORD

Part # 10287796

BDI # 22604897

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 HUB

TB WOODS

Part # D92-3-046

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
PX280F TL 7060

COMPARE

PX280F TL 7060

Description
PX280F TL 7060 TAPER LOCK FLANGE ASSY

DODGE

Part # 011456

BDI # 239843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
E120M ELEMENT RAPTOR

COMPARE

E120M ELEMENT RAPTOR

Description
E120M ELEMENT RAPTOR

DODGE

Part # 015986

BDI # 22276901

Features

Component: Element
Inch - Metric: Metric
Material: Rubber
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635

Other Features: Components May or May Not Intermix Among Brands | Split | 57MM Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 19226Nm

Price Inventory : Available to order
Loading Price
QTY