5407JR05A SHAFT MOUNT BU-3.938
Description
5407JR05A SH MT BU-3.938 ; 0795223 HELICAL GEAR DRIVE
Part # 5400880
BDI # 18109559
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5407JR05A SHAFT MOUNT W/O BUSH
Description
5407JR05A SH MT W/O BU ; HELICAL GEAR DRIVE 0794695
Part # 5400656
BDI # 18109562
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5407JR05A W/O BUSHING
Description
5407JR05A SM WF W/O BU ; HELICAL GEAR DRIVE 0795269
Part # 5400926
BDI # 18109556
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A | With Fan
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5307JR14A SHAFT MOUNT BU-3.000
Description
5307JR14A SH MT BU-3.000 ; 0795140 HELICAL GEAR DRIVE
Part # 5400797
BDI # 18109517
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
170.942
Nominal Center Distance - Inch:
6.73
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.13
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.13