1425WUWM4S1800-AA OMNIBOX
Description
1425WUWM4S1800-AA OMNIBOX WORM REDUCER ; 4754644 POR
Part # 1425WUWM4S1800-AA OMNIBOX
BDI # 24132278
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.74
1425W0WF1S1800-AA OMNIBOX
Description
1425W0WF1S1800-AA OMNIBOX WORM REDUCER ; 4732868 POR
Part # 1425W0WF1S1800-AA OMNIBOX
BDI # 24132130
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Double Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.74
1700WXWF3A1800-AA OMNIBOX
Description
1700WXWF3A1800-AA OMNIBOX WORM REDUCER ; 4754714 POR
Part # 1700WXWF3A1800-AA OMNIBOX
BDI # 24135573
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.53
1700WXW1A1800 OMNIBOX
Description
1700WXW1A1800 OMNIBOX WORM REDUCER ; 4754618 POR
Part # 1700WXW1A1800 OMNIBOX
BDI # 24135527
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.53