1325WB2S7.5. OMNIBOX
Description
1325WB2S7.5. OMNIBOX WORM REDUCER ; 4706198 POR
Part # 10102961
BDI # 24128052
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.78
1700WB2A70 OMNIBOX
Description
1700WB2A70 OMNIBOX WORM REDUCER ; 4705436 POR
Part # 10102655
BDI # 24134741
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87
1800WU2A25 OMNIBOX
Description
1800WU2A25 OMNIBOX WORM REDUCER ; 4706546 POR
Part # 10103233
BDI # 24135363
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.02
1800WBW-1A-400 OMNIBOX
Description
1800WBW-1A-400 OMNIBOX WORM REDUCER ; 4754679 POR
Part # 10105810
BDI # 24135705
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
1300WJF3B60-AB OMNIBOX
Description
1300WJF3B60-AB OMNIBOX WORM REDUCER ; 4706323 POR
Part # 10103063
BDI # 24128312
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model B
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.44