Page 1 of 7

Next

Compare
R1412-1.35-G

COMPARE

R1412-1.35-G

Description
R1412-1.35-G BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 47983

BDI # 169734

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 1346.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.375
Overall Width - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY
R1414-1.35-B

COMPARE

R1414-1.35-B

Description
R1414-1.35-B BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 61172

BDI # 175689

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 1346.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25
Overall Width - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY
R1211-1.35-A

COMPARE

R1211-1.35-A

Description
R1211-1.35-A BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 61036

BDI # 175636

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 1346.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.25
Overall Width - Inch: 8.25

Price Inventory : Available to order
Loading Price
QTY
R1214-1.35-D

COMPARE

R1214-1.35-D

Description
R1214-1.35-D BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 61043

BDI # 175643

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 1346.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 10.125
Overall Width - Inch: 11

Price Inventory : Available to order
Loading Price
QTY
R1416-1.35-K

COMPARE

R1416-1.35-K

Description
R1416-1.35-K BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 61373

BDI # 175726

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 1346.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 13
Overall Width - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY