611-21300-01
Description
C-6X51FS 611-21300-01 CNVR DISC ROLLER ; 48C6043FS
Part # 0627435
BDI # 18143157
Features
Roller Width - Inch:
51
Roller Width - Millimeter:
1295.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
1219.2
Product Name:
Roller
611-20943-01
Description
D-5X63 611-20943-01 BELT CONVEYOR ROLLER ; STL 60D5040
Part # 0625450
BDI # 18143210
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
1524
Product Name:
Roller
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 13 Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount