4H206-R
Description
4H206-R CONVEYOR SCREW ; 4" X 1" X 9'-10-1/2" RH HELICOID
Part # 4H206-R
BDI # 619402
Features
Length - Feet:
9.875
Inch - Metric:
Inch
Pitch:
4
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
1
Coupling Diameter - Millimeter:
25.4
Screw Diameter - Millimeter:
101.6
Screw Diameter - Inch:
4
Direction:
Right
Product Name:
Conveyor Screw
4HF206-R
Description
4HF206-R CONVEYOR SCREW FLIGHT ; 4" X 4" RH HELICOID
Part # 4HF206-R
BDI # 619401
Features
Length - Feet:
9.875
Inch - Metric:
Inch
Pitch:
4
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
1
Coupling Diameter - Millimeter:
25.4
Screw Diameter - Millimeter:
101.6
Screw Diameter - Inch:
4
Direction:
Right
Product Name:
Flight
4H206-R MTO
Description
4H206-R MTO CONVEYOR SCREW ; 4" SCREW DIA RH
Part # 4H206-R MTO
BDI # 24532697
Features
Length - Feet:
9.875
Inch - Metric:
Inch
Pitch:
4
Coupling Diameter - Inch:
1
Coupling Diameter - Millimeter:
25.4
Screw Diameter - Millimeter:
101.6
Screw Diameter - Inch:
4
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
4H206-L
Description
4H206-L SCREW CONVEYOR ; 4IN SCREW DIA LH 9FT-10-1/2IN L
Part # 4H206-L
BDI # 22136908
Features
Length - Feet:
9.875
Inch - Metric:
Inch
Pitch:
4
Coupling Diameter - Inch:
1
Coupling Diameter - Millimeter:
25.4
Screw Diameter - Millimeter:
101.6
Screw Diameter - Inch:
4
Direction:
Left
Product Name:
Conveyor Screw
Product Type:
Helicoid
4HF206-L
Description
4HF206-L HELI FLIGHT ; 4" X 4" LH 10' RANDOM OAL
Part # 4HF206-L
BDI # 23728128
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
4
Coupling Diameter - Inch:
1
Coupling Diameter - Millimeter:
25.4
Screw Diameter - Millimeter:
101.6
Screw Diameter - Inch:
4
Direction:
Left
Product Name:
Flight
Product Type:
Helicoid