P4B-SD-800E
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Part # P4B-SD-800E
BDI # 246044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521084
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MSM220BXHSKPS
Description
MSM220BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 220MM BORE EXPANSION
Part # MSM220BXHSKPS
BDI # 21956015
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
163
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324
MSM220BXHSHTPS
Description
MSM220BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 220MM BORE EXPANSION
Part # MSM220BXHSHTPS
BDI # 22821144
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
163
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324
MSE900BXHSKPS
Description
MSE900BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 9" BORE EXPANSION
Part # MSE900BXHSKPS
BDI # 22819130
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
163
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
SCR Drive
Mounting Method:
Rigid