Page 1 of 2

Next

Compare
SCHB-48

COMPARE

SCHB-48

Description
SCHB-48 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700382

BDI # 355235

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.149
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-51

COMPARE

SEHB-51

Description
SEHB-51 MOUNTED HANGER BEARING

SEALMASTER

Part # 700425

BDI # 355289

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MP-320

COMPARE

MP-320

Description
MP-320 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 710229

BDI # 356057

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 117.475
Other Features: Single Row
Global Part Number GPN: 6219
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
01EBCP315EXAT

COMPARE

01EBCP315EXAT

Description
COP.01EBCP315EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 3-15/16"

COOPER BEARING

Part # COP.01EBCP315EXAT

BDI # 17115941

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 133.35
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 125.4

Price Inventory : Available to order
Loading Price
QTY
PEB22571YFH

COMPARE

PEB22571YFH

Description
PEB22571YFH PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 4-3/4" BASE-CTR HGT 4-HOLE

LINKBELT

Part # 2004382

BDI # 573366

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Double Collar | Redesigned Shaft Size
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 120.65

Price Inventory : Available to order
Loading Price
QTY