NS1500-24T 1-1/2IN S PA
Description
NS1500-24T 1-1/2 SQ SPROCKET ; 614-142-3 MOLDED SPLIT
Part # 9120160
BDI # 18145601
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4 KW SS SPROCKET ; 614-143-3 MOLDED SPLIT
Part # 9120161
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T 1-1/2IN KWSS
Description
NS1500-32T 1-1/2 KW SS SPROCKET ; 614-181-11 MOLDED SPLIT
Part # 9120320
BDI # 18145603
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T 1-1/4IN KWSS
Description
NS1500-32T 1-1/4 KW SS SPROCKET ; 614-181-3 MOLDED SPLIT
Part # 9120162
BDI # 18145604
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15.011
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
114-3625-5
Description
KU1500-12T-1IN-1KW1SS-PA SPROCKET ; 114-3625-5 NON RETURNABLE
Part # 114-3625-5
BDI # 21473821
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore