LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
CYR 3/4 S
Description
CYR 3/4 S CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD
Part # 4060110000
BDI # 1402448
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21285
NUTR17-A
Description
NUTR17-A CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 40MM RLR DIA
Part # NUTR17-A
BDI # 18313625
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239816
305801 C-2Z
Description
305801 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 305801 C-2Z
BDI # 1422007
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
MCYRR 8
Description
MCYRR 8 CAM FOLLOWER BEARING ; 8MM ID X 24MM OD X 14MM WIDE
Part # 3608030000
BDI # 345239
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Black Oxide Coating
Global Part Number GPN:
21448