SUCSF204-12/FVSL613
Description
SUCSF204-12/FVSL613 FL BLK BALL BRG ; U SERIES SS 4BOLT/SS INSERT BHU ASSY
Part # SUCSF204-12/FVSL613
BDI # 23241942
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Food Grade Solid Lubricant | Wide Inner Ring | Hygienic Mounted
Housing Style:
4 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw
PB 3/4
Description
PB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE
Part # PB 3/4
BDI # 1369556
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4
12580-3
Description
12580-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4 OD
Part # 12580-3
BDI # 1310260
Features
Component:
Cone
Width - Millimeter:
19.837
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
20.65
Precision Class:
Class 3
Basic Number:
12580 #3
7304WN SU
Description
7304WN SU ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 15MM WD SR OPEN
Part # 7304WN SU
BDI # 1350502
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SUCSFL204-12/F
Description
SUCSFL204-12/F FLANGE BLOCK BALL BEARING ; WIDE INNER RING BALL SET SCREW
Part # SUCSFL204-12/F
BDI # 23077673
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Wide Inner Ring | Hygienic Mounted
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw