34-6346Z216G1
Description
34-6346Z216G1 DC MOTOR ; .33HP 3450RPM DC 56 3416P TENV F1 N
Part # 34-6346Z216G1
BDI # 20107617
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35-6997Z453
Description
35-6997Z453 DC MOTOR ; 1HP 1150RPM DC 56 3528D OPEN F1 N
Part # 35-6997Z453
BDI # 20116218
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35-6997Z441
Description
35-6997Z441 DC MOTOR ; .5HP 1140RPM DC 56 3528D OPEN F1 N
Part # 35-6997Z441
BDI # 20116217
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7139Z262
Description
34-7139Z262 DC MOTOR ; .167HP 2000RPM DC 56 3410D TENV F1 N
Part # 34-7139Z262
BDI # 20108391
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7472Z649G1
Description
34-7472Z649G1 DC MOTOR ; .5HP 1750RPM DC 56 3420D TEFC F1 N
Part # 34-7472Z649G1
BDI # 20176743
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face